Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissor Lift, 44 in W, 90 in D, 700 lb Load Capacity

  • Mfr # DSL-32

  • Zoro # G7328469


product price: $39,129.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Drive
Yes
Power Source
Battery
Overall Height
96"
Load Capacity
700 lb
Closed Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL-32
Zoro #
G7328469
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
96"
Closed Height
8 ft
Max. Work Height
40 ft
Max. Drive Height
32 ft
Overall Width
46 in
Overall Length
98 in
Stowed Height
96 in
Caster Dia.
16 in
Platform Width
44 in
Manufacturers Warranty Length
1 yr
Platform Depth
90 in
Handrail Height
3.5 ft
Max. Platform Height
32 ft
Tire Size
16 in
Caster Diameter
16 in
Ground Clearance Height
4 in
Working Height - Maximum
40 ft
Platform Extension Length
36 in
Platform Height - Elevated
32 ft
Platform Height - Lowered
4.5 ft
Drive Height - Maximum
32 ft
Platform Length
90 in

Details

Item
Scissor Lift
Drive
Yes
Power Source
Battery
Load Capacity
700 lb
Batteries Included
Yes
Gross Vehicle Weight
5,533 lb
Mast
Vertical Aluminum Mast
Drive Wheel
Yes
Series
DMSL
Ground Clearance
4 in
Includes
Battery Charger Cord
Max. Speed Lowered
2-7/64 mph
Casters
Yes
Outrigger Footprint W
No outriggers
Standards
ANSI 92.6
Max. Speed Elevated
1/2 mph
Outrigger Footprint L
No outriggers
Platform Extension
36 in
Weight
5,533 lb
Mobility
Drivable
Drive Speed - Platform Elevated
0.2 mph
Drive Speed - Platform Lowered
2.11 mph
Load Capacity - Maximum
700 lb
Up Speed Time
55 sec
Operating Voltage
4-6V DC
Voltage
4-6V DC

Description

Mobile Personnel Lift, Drive Yes, Power Source Battery, Load Capacity 700 lb, Closed Height 8 ft, Max. Work Height 40 ft, Platform Extension 36 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 98 in, Overall Width 46 in, Platform Depth 90 in, Platform Width 44 in, Max. Platform Height 32 ft, Handrail Height 3.5 ft, Stowed Height 8 ft, Casters Yes, Caster Dia. 16 in, Drive Wheel Yes, Max. Drive Height 32 ft, Max. Speed Elevated 1/2 mph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.