
Slope Lockstep Roll Ladder, Steel, 60 in.H
Mfr # WA062414XSU
Zoro # G4509325
product price: $617.99
/eaKey Features
Overall Height
93 in
Color
Gray
Base Depth
49 in
Step Width
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA062414XSU
Zoro #
G4509325
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
93 in
Base Depth
49 in
Step Width
16 in
Details
Item
Slope Lockstep Roll Ladder,Steel,60"H
Step Tread
Expanded Metal
Color
Gray
Description
Slope Lockstep Roll Ladder,Steel,60 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.