Zoro Homepage

Slope Lockstep Roll Ladder, Steel, 90 in.H

  • Mfr # WA-SW093214XSU

  • Zoro # G5205405


product price: $902.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Base Depth
85 in
Step Tread
Expanded Metal
Step Width
24 in
Color
Gray
Overall Height
123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-SW093214XSU
Zoro #
G5205405
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
85 in
Step Width
24 in
Overall Height
123 in

Details

Item
Safety Rolling Ladder,Steel,60"H
Step Tread
Expanded Metal
Color
Gray

Description

Slope Lockstep Roll Ladder,Steel,90 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.