Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stairway Slope Roll Ladder, Steel, 120 in.

  • Mfr # HDS-12-R

  • Zoro # G5208178


product price: $1,410.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Step Tread
Abrasive Mat
Base Depth
109 in
Step Width
24 in
Color
Gray
Overall Height
153 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDS-12-R
Zoro #
G5208178
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
109 in
Step Width
24 in
Overall Height
153 in

Details

Item
Stairway Slope Roll Ladder,Steel,120"
Step Tread
Abrasive Mat
Color
Gray

Description

Stairway Slope Roll Ladder,Steel,120 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.