Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt and Roll Ladder, 24inWx60inH, 4 Steps

  • Mfr # ALS4247

  • Zoro # G4512265


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Base Depth
30 in
Step Tread
Perforated
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALS4247
Zoro #
G4512265
UPC #
-
Country of Origin
China

Dimensions

Base Depth
30 in
Overall Height
60 in

Details

Item
Tilt and Roll Ladder,24"Wx60"H,4 Steps
Color
Blue
Step Tread
Perforated

Description

Tilt and Roll Ladder,24inWx60inH,4 Steps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.