Zoro Homepage

Tilt and Roll Ladder, Aluminum, 38 in.H

  • Mfr # A4SH-TR

  • Zoro # G4511836


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Base Depth
36 in
Overall Height
68 in
Step Tread
Ribbed Aluminum
Step Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SH-TR
Zoro #
G4511836
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
36 in
Overall Height
68 in
Step Width
18 in

Details

Item
Tilt and Roll Ladder,Aluminum,38"H
Color
Gray
Step Tread
Ribbed Aluminum

Description

Tilt and Roll Ladder,Aluminum,38 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.