
Tilt and Roll Ladder, Steel, 38 in.H
Mfr # H418TRX-AW
Zoro # G4510320
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Base Depth
36 in
Overall Height
68 in
Step Width
16 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H418TRX-AW
Zoro #
G4510320
UPC #
-
Country of Origin
United States
Dimensions
Base Depth
36 in
Overall Height
68 in
Step Width
16 in
Details
Item
Tilt and Roll Ladder,Steel,38"H
Step Tread
Expanded Metal
Color
Gray
Description
Tilt and Roll Ladder,Steel,38 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.