Tilt and Roll Ladder, Steel, 50 in.H

  • Mfr # FSTR526G

  • Zoro # G4510661


product price: $388.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Color
Gray
Base Depth
47 in
Step Width
24 in
Overall Height
83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSTR526G
Zoro #
G4510661
UPC #
-
Country of Origin
United States

Dimensions

Base Depth
47 in
Step Width
24 in
Overall Height
83 in

Details

Item
Tilt and Roll Ladder,Steel,50"H
Step Tread
Serrated
Color
Gray

Description

Tilt and Roll Ladder,Steel,50 in.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.