Zoro Homepage

Tool Tray, 25 In.H, 10-1/2 In.W

  • Mfr # FD-TOOL TRAY

  • Zoro # G9004143


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.5 in
Overall Length
24 in
Overall Height
2.1 ft
Material
Steel
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-TOOL TRAY
Zoro #
G9004143
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
24 in
Overall Height
2.1 ft
Manufacturers Warranty Length
1 yr

Details

Item
Tool Tray
Material
Steel
Includes
Handle
Color
Orange
Finish
Orange
For Use With
Forklift Work Platforms
For Use With Mfr. Model Number
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
Product Type
Tool Tray
Compatible with Manufacturer Model Number
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
Load Capacity - Maximum
30 lb
Compatible Manufacturer Model Number
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
Compatible Manufacturer Part Number
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
Compatible with Manufacturer Model No.
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
Compatible with Mfr. Model No.
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
For Use with Mfr Model Number
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
Compatible Pump Manufacturer Part Number
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F
Compatible Mfr. Model Number
BL-315, BL-C14, MR-15-AC, MR-15-DC, MR-20-AC, MR-20-DC, MR-24-AC, MR-24-DC, MR-28-AC, MR-28-DC, TT-11-15, TT-7-11, TT-913, TT-913F

Description

Tool Tray, Length 24 In., Width 10-1/2 In., Height 25 In., Material Steel, Finish Orange, For Use With Forklift Work Platforms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.