Zoro Homepage

Compressed Air Filter, 3.5 cfm, PK10

  • Mfr # 070-063-BX

  • Zoro # G7012171


product price: $335.99
/pk 10, $33.60/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
Max. Pressure
100 psi
Filter Media
Borosilicate Glass Microfiber
Filter Rating
0.01 micron
Max. Flow
3.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070-063-BX
Zoro #
G7012171
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.75"
Size
Standard
Overall Height
0.87"

Details

Filter Rating - Air Treatment
0.01 micron
Max. Pressure
100 psi
Filter Media
Borosilicate Glass Microfiber
Filter Rating
0.01 micron
Max. Flow
3.5 cfm
Max. Temp.
300 Degrees F
For Use With
Mfr. No. 6102P
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pre-Filter Element
Filter Efficiency
99.99 %
For Substance Type
Air
Compatible Manufacturer Part Number
CD0005, CD0010, CD0030
Filter Type
Coalescing
Type
Prefilter

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Compatible Manufacturer Part Number CD0005, CD0010, CD0030, Filter Efficiency 99.99 Percent, For Substance Type Air, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.