Pneumatic Oil Filter, 3/8 In. NPT, 30 cfm, Drain Type: Automatic

  • Mfr # A-4000-1049

  • Zoro # G5107365


product price:  $504.47
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Connection Size - Air Treatment
3/8 in NPT
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
30 cfm
Bowl Material - Air Treatment
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4000-1049
Zoro #
G5107365
UPC #
662011130581
Country of Origin
United States

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Compact
Drain Port Size
3/8 in NPT
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item - Air Filters
Oil Removal Filter
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
30 cfm
Bowl Material - Air Treatment
Plastic
For Removal Of
Oil
Bowl Material
Plastic
Max. Pressure
150 psi
Item
Pneumatic Oil Filter
Drain Type
Automatic
Max. Temp.
125 Degrees F
Filter Rating
0.025 micron
Air Inlet Type
NPT
Number of Air Inlets
1
Differential Pressure Indicator Included
No
Filter Efficiency
99.999 %
Filter Type
Coalescing
Number of Air Outlets
1
Filter Bowl Material
Plastic
Maximum Operating Temperature
125 Degrees F
Filter Element Material
Activated Charcoal
For Fluid Type
Oil
Maximum Operating Pressure
150 psi
Drain Included
Yes
Maximum Flow Rate
30 cfm
For Substance Type
Oil Aerosol, Oil Vapor
Series
A-4000
Air Outlet Type
NPT
Type
Coalescing
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Automatic, Series A-4000, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Filter Efficiency 99.999 Percent, Filter Element Material Activated Charcoal, Filter Rating 0.025 micron, For Fluid Type Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.