Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bamboo Luggage Rack- 24 x 15 x 22 in. 5476

Luggage Rack- 24 x 15 x 22 in. (Discontinued)

  • Mfr # 5476
  • Zoro # G315768579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5476
Zoro #
G315768579
UPC #
682821790676
Country of Origin
China

Description

Bamboo54 offers high quality bamboo products. Our diverse bamboo product line is a testament to our design experience and knowledge of using bamboo as a sustainable resource long before others who followed in our footsteps. Our products are done by village craftsmen using skills taught from their ancestors past down from generations to generations. Resulting products are of warmth caressed with human interaction and personal touch that exudes natural beauty and character. Features -Folds -Lightweight -Bamboo -Oil finish Specifications - Material: Bamboo - Dimensions: 24in L x 15in D x 22in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.