10' Square Bamboo Cantilever Umbrella w/354lb Base System-Blue Canopy
- Mfr # 3.0m SQ-SW-L-BL-BS
- Zoro # G422970650
product price:Â
$
3,693.99
/ea
Key Features
Canopy Width
10 ft
Pole Material
Solid Bamboo
Application
Outdoor
Canopy Material
Solution Dyed Acrylic
Lift Mechanism
Crank Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.0m SQ-SW-L-BL-BS
- Zoro #
- G422970650
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Pole Material
- Solid Bamboo
- Item
- Patio Umbrella
- Application
- Outdoor
- Canopy Material
- Solution Dyed Acrylic
- Lift Mechanism
- Crank Lift
- For Use With
- Pool, Garden, Patio
- Tilt Function
- Tilts up to 45 degrees
- Finish
- Natural
Dimensions
- Canopy Width
- 10 ft
- Height
- 9 ft
Description
Solid Bamboo Cantilever Umbrella, with solution dyed acrylic canopy, replaceable parts, wind tunnel tested, 304 marine grade stainless steel where applicable & Granite base system
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.