10' Square Bamboo Market Umbrella w/2" Pole Diameter-Harvest Wheat Canopy
- Mfr # 3.0m SQ-L-HW
- Zoro # G522970598
product price:Â
$
1,228.99
/ea
Key Features
Canopy Width
10 ft
Pole Material
Solid Bamboo
Canopy Material
Solution Dyed Acrylic
Height
9 ft 11 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3.0m SQ-L-HW
- Zoro #
- G522970598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Canopy Width
- 10 ft
- Height
- 9 ft 11 in
Details
- Color
- Beige
- Pole Material
- Solid Bamboo
- Item
- Patio Umbrella
- Canopy Material
- Solution Dyed Acrylic
- Finish
- Natural
- For Use With
- Pool, Garden, Patio
- Lift Mechanism
- Double Pulley with Cleat for Anchoring
- Application
- Outdoor
Description
Solid Bamboo Market Umbrella, with solution dyed acrylic canopy, replaceable parts, wind tunnel tested, 304 marine grade stainless steel where applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.