Shop PICNIC TIME FAMILY OF BRANDS
See all product information
Create Account
Beach Umbrella Sand Anchor - Oniva, White
- Mfr # 888-01-160-000-0
- Zoro # G316454273
product price:Â
$
11.95
/ea
Key Features
Color
White
Length
2.4 in
Width
9.5 in
Height
14.5 in
Type
Umbrella Anchore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 888-01-160-000-0
- Zoro #
- G316454273
- UPC #
- 99967497565
- Country of Origin
- China
- Color
- White
- Item
- Beach Umbrella Sand Anchor - Oniva, (White)
- Type
- Umbrella Anchore
Dimensions
- Length
- 2.4 in
- Width
- 9.5 in
- Height
- 14.5 in
Description
Enjoy the breeze wherever you wander - and forget about worrying your umbrella will blow away with the Beach Umbrella Sand Anchor. This handy, universal size umbrella anchor works with all sizes of beach umbrellas to keep your shady paradise safe and secure, withstanding up to 50 mph winds. Simply screw into the sand, place your umbrella into the holder and tighten the screw to hold the umbrella pole in place.
- Keeps your umbrella from blowing away
- Lightweight design
- Can withstand gusts up to 50mph
- Easy setup: Simply screw into the sand, place your umbrella into the holder and tighten the screw to hold the umbrella pole in place.
- Universal size
- Made of plastic to prevent rusting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.