Shop BAMBRELLA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
110lb Granite Umbrella Base with 1.5" Base Tube
- Mfr # TH50-38
- Zoro # G522970529
product price:Â
$
445.99
/ea
Key Features
Color
Grey
Height
16 in
Width
20 in
For Use With
Pool, Garden, Patio
Application
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH50-38
- Zoro #
- G522970529
- UPC #
- -
- Country of Origin
- China
- Color
- Grey
- For Use With
- Pool, Garden, Patio
- Application
- Outdoor
- Tube Material
- Stainless Steel
- Wheel Type
- Rear inset wheels
- Material
- Granite
Dimensions
- Height
- 16 in
- Width
- 20 in
Description
Polished Granite Umbrella Base with Rear Inset Wheels, Front Hinged Handle in Stainless Steel and Stainless Steel Base Tube
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.