Shop BAMBRELLA
See all product information
Create Account
66lb Granite Umbrella Base with 1.5" Base Tube
- Mfr # TH30-38
- Zoro # G422970537
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Height
15 in
Width
16 in
For Use With
Pool, Garden, Patio
Tube Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH30-38
- Zoro #
- G422970537
- UPC #
- -
- Country of Origin
- China
- Color
- Dark Grey
- For Use With
- Pool, Garden, Patio
- Tube Material
- Stainless Steel
- Wheel Type
- Rear inset wheels
- Material
- Granite
- Application
- Outdoor
Dimensions
- Height
- 15 in
- Width
- 16 in
Description
Polished Granite Umbrella Base with Rear Inset Wheels, Front Hinged Handle in Stainless Steel and Stainless Steel Base Tube
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.