Zoro Homepage

Levante 8.5ft Round Solid Bamboo Market Umbrella with Ocean Blue Canopy

  • Mfr # 2.5m R-L-BL

  • Zoro # G222701805


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Patio Umbrella 8.5' Round Frame with Black Colored Solution Dyed Canopy
Application
Outdoor
Fabric Material
Solution Dyed Acrylic
Rib Material
Solid Bamboo
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.5m R-L-BL
Zoro #
G222701805
UPC #
-
Country of Origin
China

Dimensions

Canopy Width
8.5 ft
Height
8 ft

Details

Includes
1 Patio Umbrella 8.5' Round Frame with Black Colored Solution Dyed Canopy
Application
Outdoor
Fabric Material
Solution Dyed Acrylic
Color
Blue
Rib Material
Solid Bamboo
Finish
Natural
Item
Patio Umbrella
Pole Material
Solid Bamboo
Lift Mechanism
Double Pulley with Cleat for Anchoring
For Use With
Pool, Garden, Patio

Description

Solid Bamboo Market Umbrella, with solution dyed acrylic canopy, replaceable parts, wind tunnel tested, 304 marine grade stainless steel where applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products