Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puzzle +, Garden

  • Mfr # 49351

  • Zoro # G016513935


product price: $22.29
/ea

Key Features

Color
Multicolor
Recommended Grade
Grade PK-K
Includes
1 Puzzle + 32 Picture Cards + 1 Poster
Recommended Age
3-5 years
Material
Cardboard, Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49351
Zoro #
G016513935
UPC #
-
Country of Origin
Poland

Details

Color
Multicolor
Recommended Grade
Grade PK-K
Includes
1 Puzzle + 32 Picture Cards + 1 Poster
Recommended Age
3-5 years
Material
Cardboard, Paper

Description

Let's go to the garden together! Look closely, prepare your hands and see what's growing here.The brightly colored and large puzzle consists of 40 pieces and presents a blooming garden and orchard. 32 fruits and vegetables are located on additional tiles for adding. This allows for a lot of fascinating and comprehensively developing games that will help you better understand and remember what's growing in the garden. You will find a lot of interesting natural facts on the poster attached to the puzzle. The educational set will work well as a smart gift idea for a preschooler who is curious about the world.


  • A unique educational set for preschool explorers. It consists of large 40-piece puzzles and 32 detailed pictures and an educational poster and allows for lots of creative play.
  • Large 26" x 9" completed jigsaw puzzle size allows the colorful and detailed illustration to really come to life.
  • Puzzle play helps develop fine motor skills, manual dexterity, hand-eye coordination and concentration
  • High-quality sturdy pieces are made from thick cardboard that provide a snug fit when pieced together
  • Convenient box with carry handle is great for storage and taking the puzzle on-the-go
  • Made in the European Union. Tested & safe product, created with attention to detail and quality, with sustainability in mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.