Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11507800
Zoro #
G4432788
UPC #
381371150786
Country of Origin
China
Details
Industry Type
Healthcare
Item
Bandages,Flexible,Assorted,100,PK100
Material
Fabric
Includes
(25) 1" x 3" Strips; (35) 0.75" x 3" Strips; (40) 0.63" x 2.25" Strips
Features
Assorted Sizes—(25) 1" x 3" Strips, (35) 0.75" x 3" Strips, (40) 0.63" x 2.25" Strips
Weight
0.189 lbs
Bandages Type
Standard
Number of Pieces
100
Mounting
With Adhesive
Description
Bandages,Flexible,Assorted,100,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.