Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Band-It Band Clamp, 3/4"W, Lip-Lock, 4.75"OD, PK25 JS4159

Band Clamp, 3/4"W, Lip-Lock, 4.75"OD, PK25 (Discontinued)

  • Mfr # JS4159
  • Zoro # G708229915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS4159
Zoro #
G708229915
UPC #
662682003832
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
4 3/4 in
Clamp Maximum Inside Diameter
5 in
Band Thickness
0.03 in
For Minimum Outside Diameter
2 3/4 in
Band Width
3/4 in

Details

Item
Band Clamp
Band Material
Stainless Steel
Features
Lip Wrap Buckle, Lower Buckle Profile, Superior Strength
Buckle Material
Stainless Steel
Clamp Type
Band Clamp
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Buckle Material Grade
316
Series
Junior
Band Wrapping
Double Wrapped
Band Clamp Type
Lip-Lock
For Environment
Corrosive Environments
Reusable Clamp
No
Band Material Grade
316
Resistance Properties
Corrosion Resistant
For Use On
Hose Assembly

Description

Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 316, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 5 in, Clamp Type Band Clamp, For Use On Hose Assembly, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.