Band Clamp, 3/4"W, Slotted-Lock, PK25
Mfr # UL2159
Zoro # G008229677
product price: $175.99
/pk 25, $7.04/ea
Free Shipping & Returns
Key Features
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Width
3/4 in
Buckle Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UL2159
Zoro #
G008229677
UPC #
662682005997
Country of Origin
Multiple
Dimensions
Band Width
3/4 in
Band Thickness
0.03 in
For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
4 3/4 in
Details
Item
Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Buckle Material
Stainless Steel
Reusable Clamp
No
Clamp Type
Band Clamp
Band Clamp Type
Slotted-Lock
Band Wrapping
Double Wrapped
Buckle Material Grade
201
Resistance Properties
Corrosion Resistant, Vibration Resistant
Compatible Install Tool
UL4000D
Band Material Grade
201
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.