Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, Galv. CS, Min.Dia.9/16In., PK10

  • Mfr # GRP039

  • Zoro # G0840192


product price: $14.15
/pk 10, $1.42/ea

Key Features

Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Inside Dia. (In.)
13/16 in
Thickness (In.)
0.025 in
Band Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP039
Zoro #
G0840192
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
13/16 in
Thickness (In.)
0.025 in
Width (In.)
3/8 in
Min. Clamp Dia. (In.)
9/16 in
Max. Clamp Dia. (In.)
13/16 in
Band Thickness
0.025 in
For Maximum Outside Diameter
9/16 in
Clamp Maximum Inside Diameter
13/16 in
Clamp Minimum Inside Diameter
9/16 in
Band Width
3/8 in

Details

Item
Band Clamp
Material of Construction
Galvanized Carbon Steel
Type
Band Clamp
Band Material
Steel
For Use With
GRS038, GRSM17, GRT300
For Hose O.D. Min. (In.)
9/16 in
For Hose O.D. Max. (In.)
9/16 in
Clamp Type
Band Clamp
Band Clamp Type
Center-Punch
Buckle Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Band Wrapping
Double Wrapped
Reusable Clamp
No
Band Material Finish
Galvanized
Compatible Install Tool
GRS038, GRSM17, GRT300
Buckle Material Grade
201

Description

Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 13/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 13/16 in, Clamp Minimum Inside Diameter 9/16 in, Clamp Type Band Clamp, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.