Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Clamp, SS, Min.Dia. 1-3/4 In., PK12

  • Mfr # GRUL215

  • Zoro # G1965704


product price: $78.49
/pk 12, $6.54/ea
Free Shipping & Returns

Key Features

Material of Construction
201 Stainless Steel
Type
Band Clamp
Inside Dia. (In.)
5 in
Thickness (In.)
0.03 in
Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRUL215
Zoro #
G1965704
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
5 in
Thickness (In.)
0.03 in
Width (In.)
3/4 in
Min. Clamp Dia. (In.)
1 3/4 in
Max. Clamp Dia. (In.)
5 in
Clamp Minimum Inside Diameter
1 3/4 in
Band Width
3/4 in
For Maximum Outside Diameter
4 3/4 in
For Minimum Outside Diameter
2 3/4 in
Band Thickness
0.03 in
Clamp Maximum Inside Diameter
5 in

Details

Item
Band Clamp
Material of Construction
201 Stainless Steel
Type
Band Clamp
Band Material
Stainless Steel
For Use With
2LPL9 and 2LPN1
For Hose O.D. Max. (In.)
4 3/4 in
For Hose O.D. Min. (In.)
2 3/4 in
Buckle Material
Stainless Steel
Band Material Grade
201
Resistance Properties
Corrosion Resistant
Band Wrapping
Double Wrapped
Band Clamp Type
Slotted-Lock
Reusable Clamp
No
Buckle Material Grade
201
Clamp Type
Band Clamp
Compatible Install Tool
2LPL9, 2LPN1

Description

Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 5 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.