Zoro Homepage

Band Clamp, SS, Min.Dia. 1-3/4 In., PK12

  • Mfr # GRUL216

  • Zoro # G1311877


product price: $91.19
/pk 12, $7.60/ea
Free Shipping & Returns

Key Features

Material of Construction
201 Stainless Steel
Inside Dia. (In.)
6 in
Type
Band Clamp
Thickness (In.)
0.03 in
Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRUL216
Zoro #
G1311877
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
6 in
Thickness (In.)
0.03 in
Width (In.)
3/4 in
Min. Clamp Dia. (In.)
1 3/4 in
Max. Clamp Dia. (In.)
6 in
For Minimum Outside Diameter
2 3/4 in
For Maximum Outside Diameter
5 3/4 in
Clamp Minimum Inside Diameter
1 3/4 in
Band Thickness
0.03 in
Band Width
3/4 in
Clamp Maximum Inside Diameter
6 in

Details

Material of Construction
201 Stainless Steel
Item
Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
For Hose O.D. Min. (In.)
2 3/4 in
For Use With
Mfr. No. GRUL400 and GRUL901
For Hose O.D. Max. (In.)
5 3/4 in
Buckle Material
Stainless Steel
Band Material Grade
201
Reusable Clamp
No
Band Wrapping
Double Wrapped
Clamp Type
Band Clamp
Buckle Material Grade
201
Resistance Properties
Corrosion Resistant
Compatible Install Tool
GRUL400, GRUL901
Band Clamp Type
Slotted-Lock

Description

Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.