Band Clamp, SS, Min.Dia. 1-3/4 In., PK16
Mfr # GRS216
Zoro # G1026873
product price: $143.99
/pk 16, $9.00/ea
Free Shipping & Returns
Key Features
Material of Construction
201 Stainless Steel
Inside Dia. (In.)
6 in
Type
Band Clamp
Thickness (In.)
0.03 in
Band Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRS216
Zoro #
G1026873
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
6 in
Thickness (In.)
0.03 in
Width (In.)
3/4 in
Min. Clamp Dia. (In.)
1 3/4 in
Max. Clamp Dia. (In.)
6 in
For Minimum Outside Diameter
1 3/4 in
Band Width
3/4 in
For Maximum Outside Diameter
5 3/4 in
Clamp Minimum Inside Diameter
1 3/4 in
Clamp Maximum Inside Diameter
6 in
Band Thickness
0.03 in
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 3/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 6 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.