Zoro Homepage

Band Clamps, PK17

  • Mfr # UL2068

  • Zoro # G408229659


product price: $198.99
/pk 17, $11.71/ea
Free Shipping & Returns

Key Features

Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Material Grade
201
Buckle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2068
Zoro #
G408229659
UPC #
662682005881
Country of Origin
United States

Dimensions

Band Thickness
0.03 in
Band Width
3/4 in
Band Length
68 in
For Maximum Outside Diameter
8 1/2 in

Details

Item
Band Clamps
Type
Band Clamp
Band Material
Stainless Steel
Standards
IATF 16949
Band Material Grade
201
Buckle Material
Stainless Steel
Clamp Type
Band Clamp
Compatible Install Tool
49EX15, UL4000D
Band Clamp Type
Slotted-Lock
Buckle Material Grade
201
Band Wrapping
Double Wrapped

Description

Band Clamps, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 8 1/2 in, Clamp Type Band Clamp, Package Quantity 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.