Zoro Homepage

Band Ties, 5/16"W, Cable Tie, 8"OD, PK100

  • Mfr # KE1368

  • Zoro # G308232537


product price: $229.99
/pk 100, $2.30/ea
Free Shipping & Returns

Key Features

Type
Band Clamp
Band Material
Stainless Steel
Tensile Strength
350 lbf
Standards
CE Certified, DNV Approved, UL Listed
Features
Fully Coated with Black, Halogen Free Epoxy, Buckle, Self Locking Design Allows Fast Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE1368
Zoro #
G308232537
UPC #
662682004471
Country of Origin
United Kingdom

Dimensions

Clamp Maximum Inside Diameter
8 in
Band Width
5/16 in
For Maximum Outside Diameter
8 in
Band Thickness
0.01 in
Band Length
26.8 in

Details

Item
Band Ties
Type
Band Clamp
Band Material
Stainless Steel
Tensile Strength
350 lbf
Standards
CE Certified, DNV Approved, UL Listed
Features
Fully Coated with Black, Halogen Free Epoxy, Buckle, Self Locking Design Allows Fast Installation
Reusable Clamp
No
Compatible Install Tool
K50289, XE9227
Band Wrapping
Single Wrapped
Buckle Material
Stainless Steel
For Environment
Harsh/Marine
Buckle Material Finish
Uncoated
Band Clamp Type
Cable Tie
Band Material Grade
304
For Use On
Cable Management, Hose Sleeve Attachment
Series
Ball-Lok Ties
Clamp Type
Band Clamp
Resistance Properties
Corrosion Resistant, UV Resistant
Buckle Material Grade
304

Description

Band Ties, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.01 in, Band Width 5/16 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 8 in, Resistance Properties Corrosion Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 350 lbf, Clamp Maximum Inside Diameter 8 in, Clamp Type Band Clamp, For Use On Cable Management, Hose Sleeve Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.