Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandit Band 201/301Ss 5/8 X 0.030 100Ft

  • Mfr # C20599

  • Zoro # G0595780


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
201 Stainless Steel
Strapping Width
5/8 in
Strapping Length
100 ft
Strapping Application
201 Stainless Steel Strapping
Standards
ISO 14001, ISO 9001, ISO/TS16949
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20599
Zoro #
G0595780
UPC #
-
Country of Origin
United States

Dimensions

Strapping Width
5/8 in
Strapping Length
100 ft
Strapping Thickness
0.03 in
Core Diameter
3 in

Details

Item
Stainless Steel Band
Material
201 Stainless Steel
Strapping Application
201 Stainless Steel Strapping
Standards
ISO 14001, ISO 9001, ISO/TS16949
Break Strength
1,875 lb
Dispenser Box Type
Plastic Dispenser Box
Rolls per Case
1 Roll
AAR Approved
No
Strapping Wind
Ribbon

Description

Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 5/8 in, Strapping Thickness 0.03 in, Break Strength 1,875 lb, Strapping Length 100 ft, Strapping Wind Ribbon, Core Diameter 3 in, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.