Zoro Homepage

Blue Stainless Steel Band, 50 ft. L

  • Mfr # GRC144-P500

  • Zoro # G3292256


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Thickness
0.025"
Length
50 ft.
Breaking Strength
1500 lb.
Includes
Plastic Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC144-P500
Zoro #
G3292256
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.025"
Length
50 ft.
Coil Width
11-1/2"
Core Size
2-1/2 in Dia
Core Width
1 9/64 in
Mil Thickness
25
Strapping Width
1/2 in
Strapping Length
50 ft
Strapping Thickness
0.025 in
Core Diameter
2 1/2 in

Details

Item
Stainless Steel Band
Breaking Strength
1500 lb.
Includes
Plastic Tote
AAR Approved
No
Carbon Level
Low Carbon
Material
200/300 Stainless Steel
Color
Blue, Clear
Strapping Application
200/300 Stainless Steel Strapping
Rolls per Case
1 Roll
Break Strength
1,000 lb
Standards
IATF 16955, ISO 14001, ISO 9001
Strapping Wind
Ribbon
Heat Treated
No
Dispenser Box Type
Plastic Dispenser Box

Description

Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.025 in, Break Strength 1,000 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.