Zoro Homepage

Carbon Steel Band, 30 mil, 50 ft. L

  • Mfr # GRC304

  • Zoro # G2692846


product price: $56.99
/ea

Key Features

Width
1/2"
Thickness
0.030"
Length
50 ft.
Breaking Strength
1125 lb.
Includes
Plastic Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC304
Zoro #
G2692846
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.030"
Length
50 ft.
Coil Width
11-1/2"
Mil Thickness
30
Strapping Width
1/2 in
Strapping Thickness
0.03 in
Strapping Length
50 ft

Details

Item
Carbon Steel Band
Breaking Strength
1125 lb.
Includes
Plastic Tote
Rolls per Case
1 Roll
Carbon Level
Low Carbon
Heat Treated
No
Color
Metallic
Dispenser Box Type
Corrugated Box
Material
Galvanized Carbon Stainless Steel
Standards
IATF 16965, ISO 14001, ISO 9001
Strapping Application
Galvanized Carbon Steel
Strapping Wind
Ribbon
AAR Approved
No
Break Strength
1,125 lb

Description

Carbon Steel Band, Strapping Application Galvanized Carbon Steel, Strapping Width 1/2 in, Strapping Thickness 0.03 in, Break Strength 1,125 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.