Clip, 5/8 In., PK100
Mfr # GRE455
Zoro # G4382226
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
Key Features
Application
Mfr. No. GRE435 and Cable Or hose Bundling
Size
5/8"
Material
316 Stainless Steel
Standards
IATF 16977, ISO 14001, ISO 9001
Strapping Buckle Type
Light Duty Buckles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRE455
Zoro #
G4382226
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
5/8"
Fits Strap Width
5/8 in
Details
Item
Banding Clip
Application
Mfr. No. GRE435 and Cable Or hose Bundling
Material
316 Stainless Steel
Standards
IATF 16977, ISO 14001, ISO 9001
Strapping Buckle Type
Light Duty Buckles
Compatible Strapping
Steel Strapping
Quantity
100
Strapping Seal Type
Stainless Steel Strapping Clip
Seal Finish
Annealed
Seal Application
Standard Duty
Seal Surface Type
Flat
Description
Banding Clip, Strapping Seal Type Stainless Steel Strapping Clip, Seal Application Standard Duty, Fits Strap Width 5/8 in, Seal Surface Type Flat, Quantity 100, Strapping Buckle Type Light Duty Buckles, Seal Finish Annealed, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.