Zoro Homepage

Giant Band, 44 mil, 50 ft. L, 1-1/4 In. W

  • Mfr # GRC432

  • Zoro # G0770086


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
1-1/4"
Thickness
0.044"
Length
50 ft.
Breaking Strength
5500 lb.
Includes
Cardboad Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC432
Zoro #
G0770086
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4"
Thickness
0.044"
Length
50 ft.
Coil Width
11-1/2"
Mil Thickness
44
Strapping Length
50 ft
Strapping Width
1 1/4 in
Strapping Thickness
0.044 in

Details

Item
Stainless Steel Band
Breaking Strength
5500 lb.
Includes
Cardboad Carton
Heat Treated
No
Strapping Application
201 Stainless Steel Strapping
Break Strength
5,500 lb
Dispenser Box Type
Corrugated Box
Material
201 Stainless Steel
Carbon Level
Low Carbon
Strapping Wind
Ribbon
Rolls per Case
1 Roll
Color
Metallic
AAR Approved
No
Standards
IATF 16971, ISO 14001, ISO 9001

Description

Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 1 1/4 in, Strapping Thickness 0.044 in, Break Strength 5,500 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.