Zoro Homepage

Jr Smooth ID Clamp 1/2X.030, PK100

  • Mfr # JS3049

  • Zoro # G0671259


product price: $91.15
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Type
Band Clamp
Band Material
Steel
Features
Lip Lock Design, Unique Buckle Nest
Buckle Material
Stainless Steel
Series
Junior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS3049
Zoro #
G0671259
UPC #
-
Country of Origin
United States

Dimensions

Clamp Maximum Inside Diameter
1 1/4 in
For Maximum Outside Diameter
1 in
Band Width
1/2 in
Band Thickness
0.03 in

Details

Item
JS Style Band Clamp
Type
Band Clamp
Band Material
Steel
Features
Lip Lock Design, Unique Buckle Nest
Buckle Material
Stainless Steel
Series
Junior
Clamp Type
Band Clamp
Maximum Operating Temperature
360 Degrees F
Reusable Clamp
No
Band Material Finish
Galvanized
Band Clamp Type
Lip-Lock
Band Wrapping
Double Wrapped
Buckle Material Grade
201
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Resistance Properties
Corrosion Resistant

Description

JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/4 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.