Jr. Smooth ID Clamp 201Ss 3/8X.025 Pk100
Mfr # JS2439
Zoro # G0671198
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
Key Features
Type
Band Clamp
Band Material
Stainless Steel
Features
Lip Lock Design, Unique Buckle Nest
Maximum Operating Temperature
360 Degrees F
Band Wrapping
Double Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS2439
Zoro #
G0671198
UPC #
-
Country of Origin
United States
Dimensions
Clamp Maximum Inside Diameter
1 in
For Maximum Outside Diameter
3/4 in
For Minimum Outside Diameter
9/16 in
Band Thickness
0.025 in
Band Width
3/8 in
Details
Item
JS Style Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
Features
Lip Lock Design, Unique Buckle Nest
Maximum Operating Temperature
360 Degrees F
Band Wrapping
Double Wrapped
Compatible Install Tool
C00169, C00269, IT5000, J00169, J05069, S35099, S75099
Clamp Type
Band Clamp
Series
Junior
Resistance Properties
Corrosion Resistant
Band Clamp Type
Lip-Lock
Band Material Grade
201
Buckle Material Grade
201
Reusable Clamp
No
Buckle Material
Stainless Steel
Description
JS Style Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Type Band Clamp, Maximum Operating Temperature 360 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.