Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preformed Band Clamp, SS, Min.Dia. 1", PK24

  • Mfr # GRS205

  • Zoro # G1482397


product price: $73.49
/pk 24, $3.06/ea

Key Features

Material of Construction
201 Stainless Steel
Type
Band Clamp
Inside Dia. (In.)
1 1/2 in
Thickness (In.)
0.03 in
Band Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRS205
Zoro #
G1482397
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1 1/2 in
Thickness (In.)
0.03 in
Width (In.)
5/8 in
Min. Clamp Dia. (In.)
1 in
Max. Clamp Dia. (In.)
1 1/2 in
Band Thickness
0.03 in
For Maximum Outside Diameter
1 3/8 in
For Minimum Outside Diameter
1 1/4 in
Clamp Maximum Inside Diameter
1 1/2 in
Band Width
5/8 in
Band Length
39 in
Clamp Minimum Inside Diameter
1 in

Details

Material of Construction
201 Stainless Steel
Item
Preformed Band Clamp
Type
Band Clamp
Band Material
Stainless Steel
For Hose O.D. Min. (In.)
1 1/4 in
For Use With
GRC001, GRC002, GRJ050, GRS750, Mfr. No. GRS350
For Hose O.D. Max. (In.)
1 3/8 in
Features
Unique Buckle Designs
Band Wrapping
Double Wrapped
Compatible Install Tool
GRC001, GRC002, GRJ050, GRS350, GRS750
Band Clamp Type
Lip-Lock
Resistance Properties
Corrosion Resistant
Band Material Grade
201
Buckle Material Grade
316
Clamp Type
Band Clamp
Buckle Material
Stainless Steel
Reusable Clamp
No

Description

Preformed Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/8 in, For Minimum Outside Diameter 1 1/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 1 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.