Zoro Homepage

Preformed Clamp, Center-Punch, Steel

  • Mfr # CP3299

  • Zoro # G609534606


product price: $3.59
/ea

Key Features

Band Material
Steel
Features
Economy and Ease of Installation, For General Plant Maintenance or Emergency Field Repairs, Holding Power of Clamped Assemblies, Medium Strength with Medium Corrosion Resistance to Mild Chemicals and Occasional Fresh Water
Clamp Type
Band Clamp
For Maximum Outside Diameter
7 3/4 in
Buckle Material Grade
201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3299
Zoro #
G609534606
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
7 3/4 in
Band Thickness
0.025 in
For Minimum Outside Diameter
1 in
Clamp Maximum Inside Diameter
8 in
Band Width
5/8 in

Details

Item
Preformed Clamp
Band Material
Steel
Features
Economy and Ease of Installation, For General Plant Maintenance or Emergency Field Repairs, Holding Power of Clamped Assemblies, Medium Strength with Medium Corrosion Resistance to Mild Chemicals and Occasional Fresh Water
Clamp Type
Band Clamp
Buckle Material Grade
201
For Environment
Plant Maintenance/Emergency Field Repairs
Buckle Material
Stainless Steel
Band Clamp Type
Center-Punch
Reusable Clamp
No
Band Material Grade
GCS
Compatible Install Tool
S03869, SM1700, T30069
Resistance Properties
Corrosion Resistant
Band Wrapping
Double Wrapped
Band Material Finish
Galvanized

Description

Preformed Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 7 3/4 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 8 in, Clamp Type Band Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.