Preformed Clamp, Lip-Lock, SS
Mfr # JS2039
Zoro # G009483702
product price: $3.49
/eaKey Features
Band Material
Stainless Steel
Features
Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
For Environment
Corrosive Environments
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Resistance Properties
Corrosion Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JS2039
Zoro #
G009483702
UPC #
-
Country of Origin
United States
Dimensions
Band Thickness
0.03 in
For Minimum Outside Diameter
1 in
Clamp Maximum Inside Diameter
1 in
Band Width
1/2 in
For Maximum Outside Diameter
3/4 in
Details
Item
Preformed Clamp
Band Material
Stainless Steel
Features
Ease of Installation, Holding Power of Clamped Assemblies, Superior Strength with Good Corrosion Resistance to Mild Chemicals and Fresh Water
For Environment
Corrosive Environments
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Resistance Properties
Corrosion Resistant
Series
Junior
Band Wrapping
Double Wrapped
Band Material Finish
Stainless Steel
Reusable Clamp
No
Clamp Type
Band Clamp
Band Clamp Type
Lip-Lock
For Use On
Hose Assembly
Buckle Material Grade
201
Buckle Material
Stainless Steel
Band Material Grade
201
Description
Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 1 in, Clamp Type Band Clamp, For Use On Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.