Zoro Homepage

Preformed Clamp, Lip-Lock, SS

  • Mfr # JS2459

  • Zoro # G109483718


product price: $3.19
/ea

Key Features

Band Material
Stainless Steel
Features
Band Clamp Type
Lip-Lock
Series
Junior
For Minimum Outside Diameter
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS2459
Zoro #
G109483718
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Outside Diameter
9/16 in
For Maximum Outside Diameter
1 3/4 in
Clamp Maximum Inside Diameter
2 in
Band Thickness
0.025 in
Band Width
3/8 in

Details

Item
Preformed Clamp
Band Material
Stainless Steel
Features
Band Clamp Type
Lip-Lock
Series
Junior
Buckle Material
Stainless Steel
Buckle Material Grade
201
Band Material Grade
201
For Use On
Hose Assembly
For Environment
Corrosive Environments
Band Wrapping
Double Wrapped
Clamp Type
Band Clamp
Resistance Properties
Corrosion Resistant
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Reusable Clamp
No
Band Material Finish
Stainless Steel

Description

Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Stainless Steel, Band Material Grade 201, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 1 3/4 in, For Minimum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 in, Clamp Type Band Clamp, For Use On Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.