Zoro Homepage

Preformed Clamp, Lip-Lock, Steel

  • Mfr # JS3139

  • Zoro # G609483744


product price: $3.59
/ea

Key Features

Band Material
Steel
Features
Band Width
3/4 in
Clamp Maximum Inside Diameter
4 in
Band Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS3139
Zoro #
G609483744
UPC #
-
Country of Origin
United States

Dimensions

Band Width
3/4 in
Clamp Maximum Inside Diameter
4 in
Band Thickness
0.03 in
For Minimum Outside Diameter
2 3/4 in
For Maximum Outside Diameter
3 3/4 in

Details

Item
Preformed Clamp
Band Material
Steel
Features
For Use On
Hose Assembly
Series
Junior
Band Material Grade
GCS
Buckle Material Finish
Galvanized
Clamp Type
Band Clamp
Band Wrapping
Double Wrapped
Band Clamp Type
Lip-Lock
For Environment
Corrosive Environments
Resistance Properties
Corrosion Resistant
Reusable Clamp
No
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
Band Material Finish
Galvanized
Buckle Material
Steel

Description

Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 3 3/4 in, For Minimum Outside Diameter 2 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 in, Clamp Type Band Clamp, For Use On Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.