Zoro Homepage

Preformed Clamp, Lip-Lock, Steel

  • Mfr # JS3309

  • Zoro # G909483628


product price: $3.29
/ea

Key Features

Band Material
Steel
Features
For Maximum Outside Diameter
2 1/2 in
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
For Minimum Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS3309
Zoro #
G909483628
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
2 1/2 in
For Minimum Outside Diameter
1 in
Band Thickness
0.03 in
Clamp Maximum Inside Diameter
2 3/4 in
Band Width
1/2 in

Details

Item
Preformed Clamp
Band Material
Steel
Features
Compatible Install Tool
C00169, C00269, J00169, J05069, S35099, S75099
For Environment
Corrosive Environments
Reusable Clamp
No
Series
Junior
Buckle Material
Steel
Buckle Material Finish
Galvanized
Band Clamp Type
Lip-Lock
Band Material Grade
GCS
Band Wrapping
Double Wrapped
Clamp Type
Band Clamp
Resistance Properties
Corrosion Resistant
Band Material Finish
Galvanized
For Use On
Hose Assembly

Description

Preformed Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade GCS, Band Thickness 0.03 in, Band Width 1/2 in, Band Wrapping Double Wrapped, Buckle Material Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 1 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Type Band Clamp, For Use On Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.