Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Band, 1/2 In. W, 30 mil

  • Mfr # GRC144-P400

  • Zoro # G0313336


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Thickness
0.025"
Length
50 ft.
Breaking Strength
1500 lb.
Includes
Plastic Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC144-P400
Zoro #
G0313336
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.025"
Length
50 ft.
Coil Width
11-1/2"
Strapping Length
50 ft
Strapping Thickness
0.025 in
Core Width
1 9/64 in
Mil Thickness
25
Strapping Width
1/2 in
Core Size
2-1/2 in Dia
Core Diameter
2 1/2 in

Details

Item
Stainless Steel Band
Breaking Strength
1500 lb.
Includes
Plastic Tote
Material
200/300 Stainless Steel
Heat Treated
No
Dispenser Box Type
Plastic Dispenser Box
AAR Approved
No
Carbon Level
Low Carbon
Strapping Wind
Ribbon
Rolls per Case
1 Roll
Break Strength
1,000 lb
Standards
IATF 16954, ISO 14001, ISO 9001
Color
Clear, Green
Strapping Application
200/300 Stainless Steel Strapping

Description

Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.025 in, Break Strength 1,000 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.