Zoro Homepage

Stainless Steel Band, 30 mil, 50 ft. L

  • Mfr # GRC205

  • Zoro # G0303335


product price: $65.19
/ea

Key Features

Width
5/8"
Thickness
0.030"
Length
50 ft.
Breaking Strength
1875 lb.
Includes
Plastic Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC205
Zoro #
G0303335
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5/8"
Thickness
0.030"
Length
50 ft.
Coil Width
11-1/2"
Strapping Width
5/8 in
Mil Thickness
30
Strapping Length
50 ft
Strapping Thickness
0.03 in

Details

Item
Stainless Steel Band
Breaking Strength
1875 lb.
Includes
Plastic Tote
Strapping Application
201 Stainless Steel Strapping
Rolls per Case
1 Roll
Break Strength
1,875 lb
Carbon Level
Low Carbon
Dispenser Box Type
Corrugated Box
Color
Metallic
Standards
IATF 16962, ISO 14001, ISO 9001
Strapping Wind
Ribbon
Material
201 Stainless Steel
Heat Treated
No
AAR Approved
No

Description

Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 5/8 in, Strapping Thickness 0.03 in, Break Strength 1,875 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.