Stainless Steel Band, 30 mil, 50 ft. L
Mfr # GRC404
Zoro # G3352465
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Width
1/2"
Thickness
0.030"
Length
50 ft.
Breaking Strength
1200 lb.
Includes
Plastic Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC404
Zoro #
G3352465
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2"
Thickness
0.030"
Length
50 ft.
Coil Width
11-1/2"
Strapping Width
1/2 in
Mil Thickness
30
Strapping Length
50 ft
Strapping Thickness
0.03 in
Details
Item
Stainless Steel Band
Breaking Strength
1200 lb.
Includes
Plastic Tote
Material
316 Stainless Steel
Dispenser Box Type
Corrugated Box
AAR Approved
No
Strapping Wind
Ribbon
Color
Metallic
Break Strength
1,200 lb
Heat Treated
No
Strapping Application
316 Stainless Steel Strapping
Rolls per Case
1 Roll
Carbon Level
Low Carbon
Standards
IATF 16968, ISO 14001, ISO 9001
Description
Stainless Steel Band, Strapping Application 316 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.03 in, Break Strength 1,200 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.