Zoro Homepage

Stainless Steel Band, 44 mil, 100 ft. L

  • Mfr # GRG431

  • Zoro # G4382253


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Width
1"
Thickness
0.044"
Length
100 ft.
Breaking Strength
1500 lb.
Coil Width
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRG431
Zoro #
G4382253
UPC #
-
Country of Origin
United States

Dimensions

Width
1"
Thickness
0.044"
Length
100 ft.
Coil Width
13-1/2"
Strapping Length
100 ft
Strapping Width
1 in
Strapping Thickness
0.044 in
Mil Thickness
44

Details

Item
Stainless Steel Band
Breaking Strength
1500 lb.
Strapping Wind
Ribbon
Color
Metallic
AAR Approved
No
Break Strength
4,400 lb
Standards
IATF 16978, ISO 14001, ISO 9001
Dispenser Box Type
Corrugated Box
Strapping Application
201 Stainless Steel Strapping
Heat Treated
No
Rolls per Case
1 Roll
Material
201 Stainless Steel
Carbon Level
Low Carbon

Description

Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 1 in, Strapping Thickness 0.044 in, Break Strength 4,400 lb, Strapping Length 100 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.