Stainless Steel Band, 50 ft. L, 30 mil
Mfr # GRC206
Zoro # G0253601
product price: $83.85
/ea
Free Shipping & Returns
Key Features
Width
3/4"
Thickness
0.030"
Length
50 ft.
Breaking Strength
2250 lb.
Includes
Plastic Tote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC206
Zoro #
G0253601
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Thickness
0.030"
Length
50 ft.
Coil Width
11-1/2"
Strapping Thickness
0.03 in
Strapping Width
3/4 in
Mil Thickness
30
Strapping Length
50 ft
Details
Item
Stainless Steel Band
Breaking Strength
2250 lb.
Includes
Plastic Tote
Standards
IATF 16963, ISO 14001, ISO 9001
Rolls per Case
1 Roll
Heat Treated
No
Material
201 Stainless Steel
Dispenser Box Type
Corrugated Box
Strapping Wind
Ribbon
Color
Metallic
Carbon Level
Low Carbon
Break Strength
2,250 lb
AAR Approved
No
Strapping Application
201 Stainless Steel Strapping
Description
Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.03 in, Break Strength 2,250 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.