Shop BAND-IT
See all product information
Create Account
Stainless Steel Band, 750 lb, 100 ft
- Mfr # GRC905
- Zoro # G0527651
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Includes
Plastic Tote
Standards
IATF 16973, ISO 14001, ISO 9001
Strapping Width
5/8 in
Strapping Application
Light Duty
Rolls per Case
1 Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRC905
- Zoro #
- G0527651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strapping Width
- 5/8 in
- Mil Thickness
- 15
- Strapping Thickness
- 0.015 in
- Core Width
- 1 9/64 in
- Strapping Length
- 100 ft
- Core Diameter
- 2 1/2 in
Details
- Item
- Stainless Steel Band
- Includes
- Plastic Tote
- Standards
- IATF 16973, ISO 14001, ISO 9001
- Strapping Application
- Light Duty
- Rolls per Case
- 1 Roll
- Dispenser Box Type
- Plastic Dispenser Box
- Carbon Level
- Low Carbon
- Strapping Wind
- Ribbon
- Heat Treated
- No
- Break Strength
- 750 lb
- Color
- Clear, Metallic
- AAR Approved
- No
- Strapping Material
- Stainless Steel
- Number of Rolls per Case
- 1
- Dispenser Color
- Clear
- Stainless Steel Grade
- 304
- Strapping Color
- Gray
Description
Stainless Steel Band, Strapping Application 304 Stainless Steel Strapping, Strapping Width 5/8 in, Strapping Thickness 0.015 in, Break Strength 750 lb, Strapping Length 100 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.