Shop BAND-IT
See all product information
Create Account
Stainless Steel Band, 850 lb, 50 ft
- Mfr # GRC181
- Zoro # G1687777
product price:Â
$
39.39
/ea
Key Features
Includes
Plastic Tote
Dispenser Box Type
Corrugated Box
AAR Approved
No
Strapping Application
General Light-duty bundling for Shipment and Construction
Strapping Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRC181
- Zoro #
- G1687777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strapping Width
- 1/2 in
- Strapping Length
- 50 ft
- Strapping Thickness
- 0.02 in
- Mil Thickness
- 20
- Core Width
- 11 1/2 in
Details
- Item
- Stainless Steel Band
- Includes
- Plastic Tote
- Dispenser Box Type
- Corrugated Box
- AAR Approved
- No
- Strapping Application
- General Light-duty bundling for Shipment and Construction
- Color
- Metallic
- Rolls per Case
- 1 Roll
- Standards
- IATF 16959, ISO 14001, ISO 9001
- Heat Treated
- No
- Break Strength
- 850 lb
- Strapping Wind
- Ribbon
- Carbon Level
- Low Carbon
- Strapping Material
- Stainless Steel
- Number of Rolls per Case
- 1
- Strapping Color
- Gray
- Stainless Steel Grade
- 200/300
Description
Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.02 in, Break Strength 850 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.