Shop BAND-IT
See all product information
Create Account
Stainless Steel Band, 900 lb, 50 ft
- Mfr # GRC906
- Zoro # G2872161
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Includes
Plastic Tote
Standards
IATF 16974, ISO 14001, ISO 9001
Strapping Wind
Ribbon
Dispenser Box Type
Plastic Dispenser Box
Mil Thickness
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRC906
- Zoro #
- G2872161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mil Thickness
- 15
- Strapping Thickness
- 0.015 in
- Strapping Length
- 50 ft
- Strapping Width
- 3/4 in
- Core Width
- 1 9/64 in
- Core Diameter
- 2 1/2 in
Details
- Item
- Stainless Steel Band
- Includes
- Plastic Tote
- Standards
- IATF 16974, ISO 14001, ISO 9001
- Strapping Wind
- Ribbon
- Dispenser Box Type
- Plastic Dispenser Box
- Carbon Level
- Low Carbon
- Rolls per Case
- 1 Roll
- Strapping Application
- Light Duty
- Color
- Clear, Metallic
- AAR Approved
- No
- Heat Treated
- No
- Break Strength
- 900 lb
- Strapping Material
- Stainless Steel
- Strapping Color
- Gray
- Number of Rolls per Case
- 1
- Stainless Steel Grade
- 304
- Dispenser Color
- Clear
Description
Stainless Steel Band, Strapping Application 304 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.015 in, Break Strength 900 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.