Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Band And Buckle Kit

  • Mfr # GR206B

  • Zoro # G3967686


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Width
3/4"
Thickness
0.030"
Length
100 ft.
Breaking Strength
1500 lb.
Includes
100 ft. Band, 25 Ear-Lokt Buckles, Red Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR206B
Zoro #
G3967686
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.030"
Length
100 ft.
Strapping Width
3/4 in
Strapping Length
100 ft
Core Width
1 9/64 in
Core Size
2-1/2 in Dia
Strapping Thickness
0.03 in
Mil Thickness
30
Core Diameter
2 1/2 in

Details

Item
Stainless Steel Band And Buckle Kit
Breaking Strength
1500 lb.
Includes
100 ft. Band, 25 Ear-Lokt Buckles, Red Tote
Rolls per Case
1 Roll
Carbon Level
Low Carbon
Color
Metallic, Red
Dispenser Box Type
Plastic Dispenser Box
Strapping Wind
Ribbon
Standards
IATF 16950, ISO 14001, ISO 9001
Break Strength
2,250 lb
Heat Treated
No
Material
202 Stainless Steel
AAR Approved
No
Strapping Application
202 Stainless Steel Strapping

Description

Stainless Steel Band And Buckle Kit, Strapping Application 202 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.03 in, Break Strength 2,250 lb, Strapping Length 100 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.